missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ MD 4 NT Model Three-stage Diaphragm Pump
These three-stage diaphragm pumps are an excellent solution for continuous, oil-free pumping of non-corrosive gases.
3150.00 EUR
Specifications
Max. Vacuum | 0.75 torr |
---|---|
Horsepower | 0.34 hp |
Includes | Manual |
Motor Speed | 150 to 1800 rpm |
Dimensions (L x W x H) | 325 x 239 x 198 mm |
Description
- Reaches an excellent ultimate vacuum of 1 mbar
- All parts in contact with pumped gases and vapors are made of aluminum, stainless steel and carefully selected plastics suitable for a wide range of applications with non-corrosive gases
- Provides whisper-quiet and ultra-low vibration operation, high leak tightness and improved performance
- Highly flexible fabric-reinforced double diaphragm made of FKM is ideal for extended operating life
- Contamination-free pumping and evacuation
- High flow rate even near ultimate vacuum
- Maintenance-free drive system for low lifetime costs
Specifications
0.75 torr | |
Manual | |
325 x 239 x 198 mm | |
45 dB(A) | |
16.4 kg | |
2.2/2.5 CFM | |
198.12 mm | |
Diaphragm Pump | |
4 | |
Non-Corrosive Gases | |
3 | |
230 V |
0.34 hp | |
150 to 1800 rpm | |
MD 4 NT | |
0.25 kw | |
104°F | |
50/60 Hz | |
325.12 mm | |
IP40 | |
50°F | |
Oil-Free | |
16 psi |