missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ MD 4 NT Model Three-stage Diaphragm Pump
These three-stage diaphragm pumps are an excellent solution for continuous, oil-free pumping of non-corrosive gases.
Brand: VACUUBRAND™ 20736005
2647.53 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.01000kg
Description
- Reaches an excellent ultimate vacuum of 1 mbar
- All parts in contact with pumped gases and vapors are made of aluminum, stainless steel and carefully selected plastics suitable for a wide range of applications with non-corrosive gases
- Provides whisper-quiet and ultra-low vibration operation, high leak tightness and improved performance
- Highly flexible fabric-reinforced double diaphragm made of FKM is ideal for extended operating life
- Contamination-free pumping and evacuation
- High flow rate even near ultimate vacuum
- Maintenance-free drive system for low lifetime costs
Specifications
0.75 torr | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
325 x 239 x 198 mm | |
MD 4 NT | |
US | |
16.4 kg | |
2.2/2.5 CFM | |
198.12 mm | |
239 mm | |
IP40 | |
50°F | |
Oil-Free | |
16 psi |
0.34 hp | |
150 to 1800 rpm | |
100/115 V 50/60 Hz 120 V 60 Hz 0.25 kw | |
Aluminum Alloy (Case), Stainless Steel, Plastics | |
45 dB(A) | |
0.25 kw | |
104°F | |
50/60 Hz | |
325.12 mm | |
Diaphragm Pump | |
4 | |
Non-Corrosive Gases | |
3 | |
230 V |