Learn More
Spectroline™ Select™ Series UV Transilluminators

Economically priced transilluminators with high-clarity fluorescent response, sensitivity to 1 to 2ng, 312nm wavelength, variable filter areas and Outstanding irradiance uniformity.
POA
Specifications
Length (Metric) | 33.7 cm |
---|---|
Width (Metric) | 30.48 cm |
Height (Metric) | 8.9 cm |
Height (English) | 3.5 in. |
Product Type | UV Transilluminator |
Includes: Include hinged UV-blocking cover, diffusing screen, six 8w UV tubes and ON/OFF switch
Product Code | Brand | Filtration Area (English) | Filtration Area (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Filtration Area (English) | Filtration Area (Metric) | Price | Quantity & Availability | ||||
11500857
![]() |
Spectroline™
TC-312E |
7.87 x 7.87 in. | 20 x 20 cm |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | |||
11540867
![]() |
Spectroline™
TI-312E |
8 x 10 in. | 20 x 26 cm |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | |||
11530887
![]() |
Spectroline™
TS-312E |
5.9 x 5.9 in. | 15 x 15 cm |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Economically priced transilluminators with high-clarity fluorescent response
- Sensitivity down to 1 to 2ng
- 312nm wavelength with variable filter areas
- Outstanding irradiance uniformity
- Reveal even trace amounts of DNA
- Easy-to-clean stainless-steel filter frame for reduced gel damage and contamination
- Removable, polymer-based diffusing screen below filter distributes light, eliminates confusing striations from contoured tubes
- Clear hinged acrylic-based UV-blocking cover guards against UV exposure, protects filter from damage, fits easily over gels
- Minimal photodamage: virtually eliminates 254nm transmission, for minimal photobleaching, photonicking, and photodimerization
- Samples last longer; testing becomes faster and easier.
- Longlife™ filter inhibits solarization up to 50x longer than conventional UV filters; slow aging extends filter life and provides greater brightness over a longer life span
Order Info
Units measure 13 1/4 x 12 x 3 1/2 in. (34 x 30.5 x 9cm); Wavelength: 312nm. Average UV intensity level at filter surface: 5,900μW/cm2. Available in 120V 60Hz, 230V 50Hz, and 100V 50/60Hz versions; please specify desired voltage when ordering.
Specifications
33.7 cm | |
8.9 cm | |
UV Transilluminator | |
On/off switch, special diffusing screen, hinged UV-blocking cover | |
6.0 | |
13.25 x 12 x 3.5 in. (33.7 x 30.48 x 8.9cm) | |
120 V | |
9000 μw/cm2 | |
UV |
30.48 cm | |
3.5 in. | |
12 in. | |
13.25 in. | |
8 w | |
120 V 60 Hz | |
60 Hz | |
312 nm |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.