Learn More
Spectroline™ Fixed Intensity TL Series Ultraviolet Transilluminators
Typical peak UV intensity of 9000 to 6000μw/cm2 (6000 to 4500μw/cm2 on dual-light models) produces brilliant fluorescence and high clarity
Brand: Spectroline™ TL-365R

Description
- Medium-wave 312nm UV light virtually eliminates transmission of destructive 254nm radiation
- Special diffusing screen on all 312nm and 365nm models ensures uniform light distribution for improved photographic results
- Both dual-light and variable intensity models come with a hinged UV-blocking cover and ON/OFF switches
- Variable-intensity models provide both the highest intensity and the longest sample preparation time
- Fixed-intensity models are equipped with either an ON/OFF switch or a timer that serves both as an ON/OFF switch and allows presetting of the UV exposure time
Order Info
Available in 120V 60Hz, 230V 50Hz, 240 50Hz or 100V 50/60Hz versions (specify voltage when ordering)
Specifications
48.9 cm | |
UV | |
34.3 cm | |
4 in. | |
18.5 in. | |
8 x 16 in. | |
Automatic shut-off timer, special diffusing screen | |
6.0 | |
20 x 40 cm | |
120/230/240/100 V 50/60 Hz | |
50/60 Hz |
8000 μw/cm2 | |
365 nm | |
10.16 cm | |
UV Transilluminator | |
Produce brilliant fluorescent responses and highest clarity for revealing trace amounts of DNA | |
Photodoc/electronic video equipment | |
19.25 in. | |
15 w | |
19.25 x 18.5 x 4 in. (48.9 x 34.3 x 10.16cm) | |
120/230/240/100 V |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.