Learn More
Merck Non-Sterile Millex™ Syringe Filters with Hydrophobic Fluoropore™ 0.2 μm Pore Size

Millex™ syringe filter, Fluoropore™ PTFE, Hydrophobic, Non-sterile 0.2 μm pore size, 33 mm diameter
Brand: Merck SLFG033NK
Description
- Applications: Filtration of organic solutions, Vent filtration, Sterilization of gases
- Ideal for filtering samples in organic solvents, preventing back-streaming of atmospheric moisture in venting applications
- Broad chemical compatibility and solvent resistance with organic solutions
- Polypropylene housing material offers low levels of extractables and broad chemical compatibility

Specifications
Single-use | |
0.2 ÎĽm | |
Filtration of organic solutions, Vent filtration, Sterilization of gases | |
Hydrophobic | |
1000/Pk. | |
≤100 mL |
PTFE (Hydrophobic) | |
Non-sterile | |
Polypropylene | |
Millex | |
Millex-FH Membrane | |
33 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
0000404208 | Certificate of Quality | 09/12/2024 | SLFG033NK |
0000404207 | Certificate of Quality | 06/12/2024 | SLFG033NK |
0000403120 | Certificate of Quality | 06/12/2024 | SLFG033NK |
0000285636 | Certificate of Quality | 02/02/2024 | SLFG033NK |
R1MB60429 | Certificate of Quality | 14/08/2023 | SLFG033NK |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.