missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Foam Swab
10.78 EUR
Specifications
Length (English) Handle | 6.5 in. |
---|---|
Length (Metric) Handle | 16.51mm |
Material | Reticulated Foam |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
13157786
|
Micronova™
FS-1 |
Swab 1 x 3/4 in. | N/A | ||||||
Specifications
6.5 in. | |
16.51mm | |
Reticulated Foam |