missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Ismaprene Red/Red Color-coded 2-stop Tubing
Brand: Ismatec™ SC0327
Additional Details : Weight : 0.50000kg
Description
Order Info
DiameterMetricInside
Specifications
2-stop Tubing | |
1.14 mm | |
2.84 mm | |
0.85 mm | |
For CA cassettes, Pharmaceutical, medical applications, and for foodstuffs. | |
6 Pack | |
Low | |
Opaque Beige | |
135°C |
Autoclavable | |
Ismaprene | |
40 cm | |
Pump | |
-60°C | |
Acids, Alkalies | |
Potential leaching of additives (lubricants). | |
Excellent |