missing translation for 'onlineSavingsMsg'
Learn More

Munktell Filtrak™ Grade MK 360 Micro-Quartz Fiber Filters

Useful for the analysis of acidic gases with the exception of hydrofluoric acid.

Brand:  Munktell Filtrak™ 420008

Additional Details : Weight : 0.11000kg

 View more versions of this product

Product Code. 13533010

  • 95.00 EUR / Each
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

  • Useful for testing hot “stack” gases as the quartz filters can withstand temperatures up to 900°C
  • Used when the highest purity media is required
  • Excellent filtration properties and minimal traces of metals and minerals
  • Dimensionally stable
  • Used in PM 10 testing according to EPA ambient air monitoring, DIN EN ISO 23210 and DIN EN 14902: 2005
  • Basis weight of 85 g/m²
  • Pressure drop of 51.5 mbar
  • Penetration of less than 0.05%
  • Provided in packs of 25
Specifications

Specifications

Efficiency of 99.95%
Quartz Microfiber
MK 360
900°C
47 mm
Disc
Air testing
25/Pk.
Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers