missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade 00A Quantitative Ashless Filter Papers
These ashless filter papers are particularly suited for the fast filtration of fine precipitates such as calcium oxalate, magnesium ammonium phosphate and coarser forms of barium sulfate.
16.85 EUR - 52.55 EUR
Specifications
Basis Weight | 80 g/m2 |
---|---|
Description | Ashless |
Format | Disc |
Material | Pure Cellulose |
Particle Retention | 4 to 5 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11322964
|
Munktell Filtrak™
100024 |
70 mm |
16.85 EUR
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11362964
|
Munktell Filtrak™
100028 |
150 mm |
52.55 EUR
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11352964
|
Munktell Filtrak™
100027 |
125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11342964
|
Munktell Filtrak™
100026 |
110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Grade 00A provides medium to slow filtering, with a medium to tight fiber matrix
- Recommended for use where a high purity is required for analysis
- Acid-washed to remove impurities
- Made using pure cellulose with an alpha-cellulose content of almost 100%
- Ash content is less than 0.01%
- Provided in circle format, 100 to a pack
Specifications
80 g/m2 | |
Disc | |
4 to 5 μm | |
Fast filtration of fine particulates | |
100/Pk. |
Ashless | |
Pure Cellulose | |
48 s/10 mL | |
00A | |
Quantitative Filter Paper |