missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1.25 mL, Model 1001.25 TLL SYR, Instrument Syringe
The BFP syringe manufactured by Hamilton Company is intended for scientific research and laboratory use only and is not intended for human in vivo use.
Brand: Hamilton™ 5495-40
This item is not returnable.
View return policy
Description
Specification Sheet
- Volume – 1.25 mL
- Syringe Type – Gastight Half-Height
- Syringe Series – 1000
- Termination – PTFE Luer Lock (TLL)
- Plunger Style – X-Style
- Fluid Path – Borosilicate glass, PTFE, PFA
- Autoclavable – Yes
- Gas Sterilizable – Yes
- Pressure – 200 psig (13.8 bar)
- Maximum Temperature – 115°C / 239°F
- Minimum Temperature – 10°C / 50°F
- Barrel Inner Diameter – 0.287 inches (7.29 mm)
- Barrel Outer Diameter – 0.375 inches (9.53 mm)
- Sales Quantity – 1 syringe per pack
Specifications
Instrument Syringe PSD/4 Syringe | |
1.25 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hamilton™ 1.25 mL, Model 1001.25 TLL SYR, Instrument Syringe >
Spot an opportunity for improvement?Share a Content Correction