Learn More
Xylem Analytics™ WTW™ Type-800 Combined Ion-Selective Electrodes (ISEs)
WTW™ Type-800 Combined Ion-Selective Electrodes (ISEs) for measurement of the electrochemical concentration of selected ions. Easy to handle, compact, combined electrodes allow the measurement of small sample volumes. A cost-effective option for analyzing small amounts of material.
Brand: Xylem Analytics™ 106655
Additional Details : Weight : 1.00000kg
Description
- Product Type: Type-800 Combined Electrodes
- Use: Measurement of Electrochemical Ion Concentrations
- Connector: DIN or BNC
- Cable Length: 1 m (3.3 ft.)
Specifications
DIN | |
1 m (3.3 ft.) | |
CA 800 DIN | |
Combined Ion-Selective Electrode (ISE) | |
0.02 to 40,000 mg/L |
Requirements: ELY/BR/503 reference electrolyte, ionic strength adapter ISA/Ca standard solution ES/Ca | |
2.5 to 11 | |
Combined, Calcium-Selective | |
Electrode |