missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ MV 10C NT Select Chemistry Diaphragm Pump
The MV 10C NT pump is ideal for those who need high pumping speed and fractional-millibar ultimate vacuum to work with high boiling point solvents. This pump delivers reliable performance for floor-standing rotary evaporators, vacuum drying ovens, vacuum distillation columns, and other similar applications.
12915.00 EUR
Specifications
Max. Vacuum | 0.6 mbar |
---|---|
Includes | Mounted Pump, Manual |
Noise Level | 47 dBA |
Weight (Metric) | 28.9 kg |
Flow Rate | 12.8 m3/hr. |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
17724919
|
VACUUBRAND™
25744750 |
CEE |
12915.00 EUR
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||||
17734919
|
VACUUBRAND™
25744752 |
UK |
12915.00 EUR
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||||
Description
- VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in laboratory
- Automatic boiling point detection and adjustment of vacuum for short process times
- Ideal for evaporation of large amounts of high-boiling solvents, even at low temperatures
- Extra long diaphragm life for minimum operational and servicing costs
Specifications
0.6 mbar | |
47 dBA | |
12.8 m3/hr. | |
533 mm | |
Vacuum System | |
1.1 bar | |
200/230 V |
Mounted Pump, Manual | |
28.9 kg | |
450 mm | |
260 mm | |
IP40 | |
Rotary Evaporators, Vacuum Drying Ovens, Vacuum Distillation Columns |