missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectroline™ Ultraviolet Viewing Cabinets: Darkroom
Designed for viewing electrophoresis gels and TLC plates
Brand: Spectroline™ CM-24
Additional Details : Weight : 0.10000kg
Description
- Cabinet housing is sturdy aluminum with chemical-resistant polyurethane finish
- Removable bottom panel allows units to be placed underneath cabinet for higher UV intensity and greater fluorescent contrast
- Cabinets can be converted into benchtop photodocumentation systems using any 35mm SLR camera
- Dimensions: 30.5L × 22.9W × 16.5cmH
Certifications
UL listed
Specifications
6.4 in. | |
Contoured eyepiece; Rugged aluminum; Felt curtain; Removable bottom panel; 4w tubes with filter assembly | |
254nm and 365nm | |
UV viewing |
8.7 in. | |
16.5cm | |
22.9cm | |
Darkroom cabinet with removable UV light source |