missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ Germicidal UV Sterilizing Lamps

Unfiltered 254nm shortwave (UV-C) lamps provide high-intensity, wide area UV sterilization coverage

POA

Specifications

Product Type Germicidal UV Sterilizing Lamp
Wattage 15 W
Dimensions (L x W x H) 18.75 x 4.5 x 3.5 in. (476.2 x 114.3 x 88.9 mm)
Height (English) 3.5 in.
Height (Metric) 88.9 mm
View More Specs

Products 2
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
11510937
View Documents Promotion Details
Spectroline™
X-15G
5W Short wave Spectroline™ single tube
POA
Pack of 254
View alternative products
Save Up to 
»
N/A
This item requires a price update prior to being ordered.

Request a Price for this item here.

11590967
View Documents Promotion Details
Spectroline™
XX-15G
5W Short wave Spectroline™ dual tube
POA
Pack of 508
View alternative products
Save Up to 
»
N/A
This item requires a price update prior to being ordered.

Request a Price for this item here.

Description

Description

  • For use wherever disease may be transmitted by air currents
  • Choose from 15w single-tube or 15w dual-tube models
  • All units have enameled sheet metal or anodized aluminum housing with mounting brackets

Order Info

For 115V 60Hz; Dimensions: 18.75L x 4.5W x 3.5 in.H (48 x 11 x 9cm)

Certifications

UL listed

†Peak 254nm at 10 in. (25cm).

Specifications

Specifications

Germicidal UV Sterilizing Lamp
18.75 x 4.5 x 3.5 in. (476.2 x 114.3 x 88.9 mm)
88.9 mm
18.75 in.
1 Ea.
114.3 mm
15 W
3.5 in.
50/60 Hz
476.2 mm
4.5 in.
Videos
SDS
Documents

Documents

Product Certifications