missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ MV 10C NT +EK Chemistry Diaphragm Pump
Four-stage chemistry-design diaphragm pumps are an excellent solution for continuous, oil-free pumping of corrosive gases and vapors and meet the highest requirements.
Brand: VACUUBRAND™ 20744500
This item is not returnable.
View return policy
Description
- Provides the advantageous combination of high pumping speed and very low ultimate vacuum of 0.9 mbar in a very compact design
- All internal parts in contact with pumped media are made of chemically resistant fluoroplastics
- Well-proven PTFE sandwich diaphragms increase reliability and extend operating life
- Upgraded with a vapor condenser (EK) the MV 10C NT +EK provides an excellent, environmentally friendly system with efficient solvent recovery
- Whisper-quiet and very low vibration
- Reduced process times due to very high flow rates even close to ultimate vacuum
- Excellent ultimate vacuum even with gas ballast
Order Info
Includes
Specifications
0.68 torr (without Gas Ballast), 1.1 torr (with Gas Ballast) | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 | |
528 x 387 x 395 mm | |
MV 10C NT +EK | |
-10°C to +60°C | |
40°C | |
5.6/6.3 CFM | |
396.24 mm | |
386.08 mm | |
IP40 | |
Chemical-Resistant | |
Oil-Free | |
16 psi |
0.59 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
Fluoroplastic (Case) | |
50 dB(A) | |
104°F | |
10°C | |
50/60 Hz | |
528.32 mm | |
Diaphragm Pump | |
8 | |
50°F | |
4 | |
230 V |