missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ FlexTop™ 200 μL Extended Pipette Tips with UltraFine™ Points
Low mounting and ejection forces less than 3 kg
46.90 EUR - 71.70 EUR
Specifications
Volume (Metric) | 200 μL |
---|---|
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 3.29 in. |
Length (Metric) | 83.8 mm |
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
16683842
|
Labcon
1012-960-006-9 |
96 tips/rack; 6 racks / Pk.; 8 Pk. / case | Non-sterile |
67.60 EUR
Pack of 576 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
16693842
|
Labcon
1012-965-006-9 |
96 tips/rack; 6 racks / Pk.; 8 Pk. / case | Sterile |
71.70 EUR
Pack of 576 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
16673842
|
Labcon
1012-800-000-9 |
1000 tips/bag; 10 bags / case | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Pipette Tip
- Eclipse™ FlexTop™ Extra long
- Fits Most Popular 200 μL Pipettors
- Low mounting and ejection forces less than 3 kg
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Autoclavable
- Made in USA
Specifications
200 μL | |
Autoclavable | |
83.8 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
UltraFine, FlexTop, Extra Long | |
No | |
Polypropylene Resin |
Clear | |
3.29 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
Eclipse |