missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters for Mass Spectrometry
Acrodisc MS syringe filters are designed specifically to extend the lifespan of HPLC and UHPLC columns used in LC/MS analytical sample preparation. The use of syringe filters also reduces the amount of particulate entering the instrumentation, thus reducing chances of breakdown or failure.
220.00 EUR - 256.00 EUR
Specifications
Material (Membrane) | wwPTFE |
---|---|
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Housing Material | HDPE |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
17104761
|
Cytiva (formerly Pall Lab)
MS-3201 |
25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17114761
|
Cytiva (formerly Pall Lab)
MS-3301 |
13 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Available in 13 and 25 mm diameters with 0.2 μm rated wwPTFE membrane and HDPE housings
- Constructed with a water-wettable polytetrafluoroethylene (wwPTFE) membrane in high density polyethylene (HDPE) housings
- The efficiency of the filters at removing particulates was examined using 0.05% polymer microsphere suspensions with an average diameter of 0.31 μm
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
wwPTFE | |
0.2 μm | |
Non-sterile | |
HDPE |